Motion
23228 CC/C4W33

SKF
23228 CC/C4W33

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 88 mm Width, Straight Bore, Open, C4
Mi Item #01545334
MFR #23228 CC/C4W33
Price$4,249.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23228 CC/C4W33

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 88 mm Width, Straight Bore, Open, C4
Mi Item #01545334
MFR #23228 CC/C4W33

Mfr description
23228 CC C4 W33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,249.20/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    88 mm
  • Precision Rating
    Not Rated
  • Weight
    41.26 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    7316576601149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)