Motion
SAF 1610

SKF
SAF 1610

Pillow Block Housing - Four-Bolt Base, Cast Iron
Mi Item #01545340
MFR #SAF 1610
Price$1,129.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 1610

Pillow Block Housing - Four-Bolt Base, Cast Iron
Mi Item #01545340
MFR #SAF 1610

Mfr description
SAF 1610 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,129.00/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Base Width
    2-3/4 in
  • Bolt Center To Center Length
    7.7500 to 9 in
  • Bore Diameter  
    1.6875 in
  • Overall Height  
    5.8125 in
  • Overall Length  
    10.6250 in
  • Overall Width
    4.6250 in
  • Weight
    22.05 lbs

Details

  • Bearing Type
    Pillow Block Housings
  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    1310 EKTN9
  • Series
    SAF
  • Standards Met
    ISO
  • UPC_NO
    7316576668197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)