Motion
LGEP2/1

SKF
LGEP2/1

Grease - Lithium Composition, 2 NLGI Grade, 1 kg Size, Can Container, Light Brown Color, Not Food Grade, Water Resistant, -5 to 230 °F
Mi Item #01545346
MFR #LGEP2/1
Price$37.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGEP2/1

Grease - Lithium Composition, 2 NLGI Grade, 1 kg Size, Can Container, Light Brown Color, Not Food Grade, Water Resistant, -5 to 230 °F
Mi Item #01545346
MFR #LGEP2/1

Mfr description
LGEP2/1 GREASE
  • Excellent mechanical stability
  • Extremely good corrosion inhibiting properties
  • Excellent EP performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.35/each

Specifications

Dimensions

  • Container Size
    1 kg
  • Net Weight
    2.48 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Weight
    2.50 lbs

Details

  • Application
    • Pulp and paper making machines • Jaw crushers • Dam gates • Work roll bearings in steel industry • Heavy machinery, vibrating screens • Crane wheels, sheaves • Slewing bearings
  • Base Type
    Mineral
  • Color
    Light Brown
  • Composition
    Lithium
  • Container Type
    Can
  • Dropping Point
    +355 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Lithium
  • Lubricant Type
    LGEP 2
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577045157
  • Max Operating Temperature
    230 °F
  • Min Operating Temperature
    -4 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGEP 2
  • Temperature Range
    -5 to 230 °F
  • UPC_NO
    7316577045157
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)