Motion
GE 200 ES-2RS

SKF
GE 200 ES-2RS

Radial Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 130 mm Inner Ring Width, Sealed, Standard Grade
MI ITEM #01545356
MFR #GE 200 ES-2RS
Price$13,992.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 200 ES-2RS

Radial Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 130 mm Inner Ring Width, Sealed, Standard Grade
MI ITEM #01545356
MFR #GE 200 ES-2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13,992.49/each

Specifications

Dimensions

  • Ball Diameter
    9.8430 in, 250 mm
  • Bore Diameter  
    200 mm
  • Inner Ring Width  
    130 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    100 mm
  • Outside Diameter  
    290 mm
  • Overall Width
    130 mm
  • Weight
    71.03 lbs

Details

  • Additional Details
    Sealed | Relubricatable | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Standard
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 200 ES-2RS
  • Manufacturer Upc Number
    7316577033956
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    2120 kN
  • Radial Static Load Capacity
    10600 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577033956

Overview

Mfr description
GE-200-ES/2RS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text