Motion
GEG 63 ES

SKF
GEG 63 ES

Radial Spherical Plain Bearing - 63 mm Bore, 95 mm OD, 63 mm Inner Ring Width, Open, Standard Grade
MI ITEM #01545364
MFR #GEG 63 ES
Price$519.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEG 63 ES

Radial Spherical Plain Bearing - 63 mm Bore, 95 mm OD, 63 mm Inner Ring Width, Open, Standard Grade
MI ITEM #01545364
MFR #GEG 63 ES

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$519.31/each

Specifications

Dimensions

  • Ball Diameter
    3.2680 in, 83 mm
  • Bore Diameter  
    63 mm
  • Inner Ring Width  
    63 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    95 mm
  • Overall Width
    63 mm
  • Weight
    2.9 lbs

Details

  • Additional Details
    Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEG 63 ES
  • Manufacturer Upc Number
    7316577043054
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    255 kN
  • Radial Static Load Capacity
    1270 kN
  • Series
    GEG
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577043054

Overview

Mfr description
GEG 63 ES SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text