Motion
ASNH 532

SKF
ASNH 532

Bearing End Cap or Cover - 213.80 mm OD, Plastic Material
Mi Item #01545390
MFR #ASNH 532
Price$420.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASNH 532

Bearing End Cap or Cover - 213.80 mm OD, Plastic Material
Mi Item #01545390
MFR #ASNH 532

Mfr description
ASNH532 END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.69/each

Specifications

Dimensions

  • Outside Diameter  
    213.80 mm
  • Overall Width
    6 mm
  • Weight
    0.34 lbs
  • Width
    0.2362 in, 6 mm

Details

  • Compatible Housed Unit
    SNL 532
  • Material
    Plastic
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316577057686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)