Motion
7020 ACD/P4ATBTA

SKF
7020 ACD/P4ATBTA

Angular Contact Bearing - 100 mm Bore, 150 mm OD, 72 mm Width, Open, 25 ° Contact Angle
MI ITEM #01545416
MFR #7020 ACD/P4ATBTA
Price$7,199.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7020 ACD/P4ATBTA

Angular Contact Bearing - 100 mm Bore, 150 mm OD, 72 mm Width, Open, 25 ° Contact Angle
MI ITEM #01545416
MFR #7020 ACD/P4ATBTA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,199.02/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    72 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    72 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    8.59 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7020-ACDP4/ATBTA
  • Duplex Type
    Back-to-back and tandem
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316577067210
  • Max Rpm
    12000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    79.3 kN
  • Radial Static Load Capacity
    80 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577067210

Overview

Mfr description
7020-ACDP4/ATBTA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought