Motion
YET 205-100 CW/W64F

SKF
YET 205-100 CW/W64F

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.2200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #01545420
MFR #YET 205-100 CW/W64F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 205-100 CW/W64F

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.2200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #01545420
MFR #YET 205-100 CW/W64F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YET 205-100CWW64F
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.2200 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    0 to 185 °F
  • Radial Dynamic Load Capacity
    3147 lbf
  • Radial Static Load Capacity
    1754 lbf
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Seal Type
    M Seals
  • Series
    YET
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • UPC_NO
    7316577730213
  • Weight
    0.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text