Motion
F4BRP 208-SRB-CR

SKF
F4BRP 208-SRB-CR

Flange-Mount Roller Bearing Unit - 2-1/2 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #01545436
MFR #F4BRP 208-SRB-CR
Price$906.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BRP 208-SRB-CR

Flange-Mount Roller Bearing Unit - 2-1/2 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #01545436
MFR #F4BRP 208-SRB-CR

Mfr description
F4BRP 208-SRB-CRH REPL FYRP 2.1/2 NH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$906.64/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0600 in
  • Bolt Circle Diameter  
    6.5000 in
  • Bore Diameter  
    2-1/2 in
  • Weight
    13.45 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579138864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)