Motion
BSA 202 CGB

SKF
BSA 202 CGB

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 11 mm Width, Open, Without Snap Ring, 62 ° Contact Angle
Mi Item #01545438
MFR #BSA 202 CGB
Price$805.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSA 202 CGB

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 11 mm Width, Open, Without Snap Ring, 62 ° Contact Angle
Mi Item #01545438
MFR #BSA 202 CGB

Mfr description
BSA 202 CGB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.68/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    62 °
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Weight
    0.11 lbs, 0.05 kg

Details

  • Ball Retainer Material
    Non-Metallic
  • Ball Screw Application
    Yes
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Rpm
    15000 rpm
  • Maximum Operating RPM
    15000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    12700 N, 2855 lbf
  • Radial Static Load Capacity
    25500 N, 5733 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BSA 200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)