Overview
Mfr description
SSNLD 532 HSG
Specifications
- Housing ConstructionSplit
- Housing MaterialGraphite Cast
- Bolt Center To Center Length470 mm
- UPC_NO7316572070925
- Weight128.53 lbs
- SeriesSSNLD
- Product TypePillow Block Housings
- Mounting TypeSolid Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data