Motion
PWM 657560

SKF
PWM 657560

Die & Mold Plain-Bearing - 60 mm Bore, 65 mm OD, 75 mm Length, RTFE Material
Mi Item #01545481
MFR #PWM 657560
Price$1,199.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PWM 657560

Die & Mold Plain-Bearing - 60 mm Bore, 65 mm OD, 75 mm Length, RTFE Material
Mi Item #01545481
MFR #PWM 657560

Mfr description
PWM 657560
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,199.96/each

Specifications

Dimensions

  • Inside Diameter
    60 mm
  • Outside Diameter
    65 mm
  • Overall Length
    75 mm
  • Weight
    0.35 lbs

Details

  • Bushing Material
    RTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316570808889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)