Overview
Mfr description
BLRB365590-2RS
Specifications
- Type Of BearingRadial
- Bore Diameter
- Outside Diameter
- Lubrication TypeRequires Lubrication
- Closure TypeSealed
- Manufacturer Upc Number7316577002266
- Weight3.71 lbs
- Product TypeSpherical Plain Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data