Motion
SY 512 M

SKF
SY 512 M

Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
MI ITEM #01545511
MFR #SY 512 M
Price$221.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 512 M

Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
MI ITEM #01545511
MFR #SY 512 M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$221.10/each

Specifications

Dimensions

  • Base To Bore Centerline  
    69.8 mm
  • Base Width
    60 mm
  • Bolt Center To Center Length
    190.5 mm
  • Bore Diameter
    1.2500 in
  • Compatible Bore Diameter
    1.2500 in
  • Overall Height  
    138 mm
  • Overall Length  
    240 mm
  • Overall Width  
    42 mm
  • Weight
    6.64 lbs

Details

  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316570334821

Overview

Mfr description
SY 512M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought