Motion
SNL 516-613 VU

SKF
SNL 516-613 VU

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01545519
MFR #SNL 516-613 VU
Price$675.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 516-613 VU

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01545519
MFR #SNL 516-613 VU

Mfr description
SNL516-613 VU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$675.23/each

Specifications

Dimensions

  • Base To Bore Centerline  
    95 mm
  • Base Width
    3-5/8 in
  • Bolt Center To Center Length
    10.2500 in
  • Compatible Bore Diameter
    2.1875 in, 2.2500 in, 2.6875 in, 2.7500 in, 60 mm, 65 mm, 70 mm
  • Overall Height  
    6.9375 in
  • Overall Length  
    12.4375 in
  • Overall Width  
    4.7500 in
  • Weight
    21.52 lbs

Details

  • Compatible Bearing Series Part Num
    1313 EK, 21313 EK, 22313 EK, 2313 K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316570080797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)