1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SHT 1
Quick Disconnect Bushing - SHT Series, 1.0000 in ID
MI ITEM #
01545528
MFR #
SHT 1
Price
$438.55
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
SKF SHT 1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SHT 1
Quick Disconnect Bushing - SHT Series, 1.0000 in ID
MI ITEM #
01545528
MFR #
SHT 1
Mfr description
SHT 1" BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$438
.55
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.0000 in
Size Code
SH
Weight
0.95 lbs
Details
Flange Type
Flangeless
Keyless Bushing Type
Cap Screw Clamping
Material
Steel
Mounting Type
Conventional
Series
SHT
UPC_NO
7316577640499
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items