Motion
7210 AVH
Angular Contact Ball Nilos Ring - 50 mm ID, 86.5 mm OD, Externally Sealing
MI ITEM #01545533
MFR #7210 AVH
Your Price$37.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Ball Nilos Ring - 50 mm ID, 86.5 mm OD, Externally Sealing
MI ITEM #01545533
MFR #7210 AVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.90/each(List $54.57)

Overview

Mfr description
7210 AVH NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Angular Contact Ball
  • Ring Type
    AVH
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    50 mm
  • Ring Thickness
    0.3 mm
  • Manufacturer Product Page
  • Weight
    0.02 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text