Motion
6305 JV
Deep Groove Ball Nilos Ring - 32.2 mm ID, 62 mm OD, Internally Sealing
Mi Item #01545534
MFR #6305 JV
Price$21.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 32.2 mm ID, 62 mm OD, Internally Sealing
Mi Item #01545534
MFR #6305 JV

Mfr description
6305 JV NILOS SEALING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.57/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    62 mm
  • Ring Inside Diameter
    32.2 mm
  • Ring Thickness
    0.3 mm
  • Weight
    0.01 lbs

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    JV
  • Sealing Type
    Internally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)