Motion
104816101001 BRK-W/O MANUAL REL LEVER

STEARNS
104816101001 BRK-W/O MANUAL REL LEVER

104816101001 BRK-W/O MANUAL REL LEVER
MI ITEM #01545648
MFR #104816101001 BRK-W/O MANUAL REL LEVER
Price$700.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
104816101001 BRK-W/O MANUAL REL LEVER

104816101001 BRK-W/O MANUAL REL LEVER
MI ITEM #01545648
MFR #104816101001 BRK-W/O MANUAL REL LEVER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$700.98/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 (Max) in
  • Brake Outside Diameter  
    142.24 mm
  • Overall Length  
    97.54 mm

Details

  • Brake Type
    Spring Actuated
  • Housing Material
    Steel
  • Mounting Type
    C-Face
  • Nominal Static Torque
    3 ft-lbs
  • Number Of Friction Discs
    1
  • Standards Met
    CSA, NEMA 2
  • UPC_NO
    662327461423

Overview

Mfr description
104816101001 BRK-W/O MANUAL REL LEVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought