Motion
SC0311000
General Purpose Mold Release Fluid - 12 oz, Aerosol Can, White
Mi Item #01545689
MFR #SC0311000
Price$26.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Mold Release Fluid - 12 oz, Aerosol Can, White
Mi Item #01545689
MFR #SC0311000

Mfr description
SC0311000 DRY FILM MOLD RELSE 16OZ
  • A non-silicone mold release with exceptional anti-stick properties that resist transferring to finished parts, which allows for multiple releases per application
  • Compatible with most resins, elastomeric compounds, urethanes and styrenes
  • Will not attack rubber, paints or metals
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$26.79/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Net Weight
    12 oz.
  • VOC Content
    0.0046

Details

  • Application
    Polystyrenes, Polypropylenes, Nylon, Foams, Metals and Phenolic Resins
  • Certification
    HFR Rating -2.0.0
  • Chemical Compound
    Difluoroethane
  • Color
    White
  • Composition
    Dimethyl Ether, Heptane, Propanol, Difluoroethane
  • Container Type
    Aerosol Can
  • Features & Benefits
    • A non-silicone mold release with exceptional anti-stick properties that resist transferring to finished parts, which allows for multiple releases per application • Compatible with most resins, elastomeric compounds, urethanes and styrenes • Will not attack rubber, paints or metals • Will not interfere with post-finishing operations • Recommended for low and high temperature molds
  • Form
    Aerosol
  • Manufacturer Upc Number
    075577903115
  • Max Operating Temperature
    575 °F
  • NSF Rating
    Not Rated
  • Standards Met
    None
  • Temperature Range
    Maximum of +575 °F
  • Type
    General Purpose Mold Release
  • UPC_NO
    075577903115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)