Motion
FS500
Linear Shaft Seal - For Use With 81420, SUPER8, FS Series
Mi Item #01545741
MFR #FS500
Price$11.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With 81420, SUPER8, FS Series
Mi Item #01545741
MFR #FS500

Mfr description
FS500 FELT SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.92/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    0.500 in
  • Outside Diameter
    0.875 in
  • Thickness
    0.125 in

Details

  • Bearing Housing Type
    Closed Bearing / Fixed Housing
  • Lip Material
    Felt
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Felt
  • Measurement Standard
    Inch
  • Outer Casing Material
    Felt
  • Seal Type
    Solid / Closed - Felt Seal
  • Series
    FS
  • UPC_NO
    662486933175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)