Motion
ASB6
Linear Guide Shaft Block - Series: ASB, Aluminum, Shaft Diameter: .375 in
Mi Item #01545744
MFR #ASB6
Price$64.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Shaft Block - Series: ASB, Aluminum, Shaft Diameter: .375 in
Mi Item #01545744
MFR #ASB6

Mfr description
ASB-6 ALUM SHAFT SUPPORT BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.73/each

Specifications

Dimensions

  • Center Shaft Height
    0.562 in
  • Overall Height
    1.000 in
  • Overall Width
    1.620 in
  • Shaft Diameter
    .375 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Mount Material
    Aluminum
  • Series
    ASB
  • Support Type
    Low Profile End Support Block
  • UPC_NO
    662486100195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)