Motion
SPB12-XS
Super Linear Guide Round Shaft Pillow Block - 0.75 in Shaft Diameter
MI ITEM #01545745
MFR #SPB12-XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Guide Round Shaft Pillow Block - 0.75 in Shaft Diameter
MI ITEM #01545745
MFR #SPB12-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPB-12-XS

Specifications

  • Pillow Block Type
    Pillow Block
  • Measurement Standard
    Inch
  • Shaft Diameter
    0.75 in
  • Overall Height
    1.75 in
  • Dynamic Load Capacity
    600 lbf
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text