Motion
1 1/2 L PD RL

THOMSON (ALTRA)
1 1/2 L PD RL

Predrilled Random Length Shafting - Carbon Steel, 1.5000 in Diameter, 178.0000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
Mi Item #01545772
MFR #1 1/2 L PD RL
Price$2,124.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 1/2 L PD RL

Predrilled Random Length Shafting - Carbon Steel, 1.5000 in Diameter, 178.0000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
Mi Item #01545772
MFR #1 1/2 L PD RL

Mfr description
1-1/2 CLASS L PD X 178" (RANDOM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,124.99/each

Specifications

Dimensions

  • Actual Diameter
    1.4989 / 1.4994 in
  • Nominal Diameter  
    1.5000 in
  • Overall Length
    178.0000 in
  • Rail Screw Size
    3/8-16

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Options Included
    Pre-Drilled
  • Shafting Style
    Random Length
  • Style
    Tapped Hole
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486352075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)