Motion
JL26710-K0000

TIMKEN
JL26710-K0000

Tapered Roller Bearing Cup - Single Cup, 2.0866 in OD, 0.4528 in Width, Non-Flanged Cup
Mi Item #01545809
MFR #JL26710-K0000
Price$45.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JL26710-K0000

Tapered Roller Bearing Cup - Single Cup, 2.0866 in OD, 0.4528 in Width, Non-Flanged Cup
Mi Item #01545809
MFR #JL26710-K0000

Mfr description
JL26710
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.86/each

Specifications

Dimensions

  • Cup Width  
    0.4528 in
  • Outside Diameter  
    2.0866 in
  • Weight
    0.11 lbs

Details

  • Abma Precision Rating
    Class K
  • Compatible Cone
    JL26749F
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893222738
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    JL
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893222738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)