Motion
CRSBE-32
Cylindrical Yoke Roller - 2.0000 in Roller Dia, 1.0000 in Roller Width, Sealed
MI ITEM #01545871
MFR #CRSBE-32
Price$108.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 2.0000 in Roller Dia, 1.0000 in Roller Width, Sealed
MI ITEM #01545871
MFR #CRSBE-32

Mfr description
CRSBE-32 CAM FOLLOWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.58/each

Specifications

Dimensions

  • Eccentricity
    0.0300 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    2.0000 in
  • Overall Width
    1.0000 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.0000 in
  • Thread Size
    14-7/8 in
  • Weight
    1.55 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Oxide
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    9770 lbf
  • Radial Static Load Capacity
    17100 lbf
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790211478

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)