Motion
PL 2
Keyless Bushing - KE Series, 2.0000 in ID, 2.8750 in OD
Mi Item #01545935
MFR #PL 2
Price$387.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 2.0000 in ID, 2.8750 in OD
Mi Item #01545935
MFR #PL 2

Mfr description
PL2 15/16KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.87/each

Specifications

Dimensions

  • Bolt Size
    M8 x 30
  • Bore Diameter
    2.0000 in
  • Hub Contact Pressure
    20596 psi
  • Outside Diameter  
    2.8750 in
  • Overall Length
    1.9090 in
  • Screw Size
    M8x30
  • Shaft Contact Pressure
    193.01 N/mm^2
  • Weight
    2.34 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30.000 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    12
  • Series
    KE
  • UPC_NO
    097039974051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)