Motion
41NP RIVETED 10FT LG

TSUBAKI (UST)
41NP RIVETED 10FT LG

Roller Chain - Corrosion Resistant Series, 41 / 1/2 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #01545943
MFR #41NP RIVETED 10FT LG
Price$23.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41NP RIVETED 10FT LG

Roller Chain - Corrosion Resistant Series, 41 / 1/2 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #01545943
MFR #41NP RIVETED 10FT LG

Mfr description
41NP RIVETED 10FT LG.
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.05/ft

Specifications

Dimensions

  • Chain Overall Width
    0.578 in
  • Chain Size & Pitch
    41 / 1/2 in
  • Inside Width
    0.250 in
  • Link Plate Height
    0.386 in
  • Link Plate Thickness
    0.050 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.141 in
  • Pin Length
    0.3120 in, 7.92 mm
  • Pitch
    1/2 in
  • Plate Height
    0.386 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.250 in
  • Tensile Strength
    2600 lbs
  • Weight
    0.28 lb

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    RS Roller Nickel-Plated Chains
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    41NPRB
  • Material
    Nickel Plated Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039185259
  • Working Load Capacity
    370 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)