Motion
35PCCL
Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Stainless Steel, Acetal Material
Mi Item #01545951
MFR #35PCCL
Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Stainless Steel, Acetal Material
Mi Item #01545951
MFR #35PCCL

Mfr description
35PC POLY SS CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.36/each

Specifications

Dimensions

  • Chain Overall Width
    5.790 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.354 in
  • Link Plate Thickness
    0.0870 in, 2.20 mm
  • Pin Diameter
    0.200 in
  • Pin Length
    0.5790 in, 14.71 mm
  • Pitch
    3/8 in
  • Plate Height
    0.5910 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.1880 in, 4.78 mm
  • Weight
    0.04 lb
  • Weight per Foot
    0.15 lbs, 0.22 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Poly Steel Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    35 POLY STEEL CONN LINK
  • Material
    Acetal, Stainless Steel
  • Material Specification
    Stainless Steel, Polyacetal
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -14 to +176 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    50
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039190161
  • Working Load Capacity
    40 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)