Motion
80-2A1CL
Attachment Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #01545965
MFR #80-2A1CL
Price$43.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #01545965
MFR #80-2A1CL

Mfr description
80-2 A-1 C.P. CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.00/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Hole Diameter
    0.268 in
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.9490 in, 24.10 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Center To Attachment End
    1.4410 in
  • Pin Diameter
    0.312 in
  • Pin Length
    2.6570 in, 67.48 mm
  • Pitch
    1 in
  • Roller Center To Attachment End
    1.4410 in
  • Roller Center To Hole Center
    1.0000 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.18 lb
  • Weight per Foot
    3.54 lbs, 5.268 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Cottered
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    80-2 A-1 Conn Link
  • Material
    Carbon Steel
  • Material Specification
    Cold Rolled Carbon Steel
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    A-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039192035
  • Working Load Capacity
    5620 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)