Motion
C2040 SK2 CONN LINK

TSUBAKI (UST)
C2040 SK2 CONN LINK

Attachment Connecting Link - 2040 / 1 in Pitch, SK-2 Attachment, Double Pitch, Spring Clip
MI ITEM #01545969
MFR #C2040 SK2 CONN LINK
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040 SK2 CONN LINK

Attachment Connecting Link - 2040 / 1 in Pitch, SK-2 Attachment, Double Pitch, Spring Clip
MI ITEM #01545969
MFR #C2040 SK2 CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.33/each

Specifications

Dimensions

  • Chain Overall Width
    0.717 in
  • Chain Size & Pitch
    2040 / 1 in
  • Hole Diameter
    0.142 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Pin Center To Attachment End
    0.780 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.04 lb

Details

  • Attachment Link Number
    SK-2
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2040 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    SK-2
  • Standards Met
    ASME B29
  • UPC_NO
    097039196125

Overview

Mfr description
C2040 SK-2 CONN LINK SC TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought