Motion
C2100HK2CL

TSUBAKI (UST)
C2100HK2CL

Attachment Connecting Link - 2100 / 2-1/2 in Pitch, K-2 Attachment, Cottered, Carbon Steel Material
Mi Item #01545970
MFR #C2100HK2CL
Price$59.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2100HK2CL

Attachment Connecting Link - 2100 / 2-1/2 in Pitch, K-2 Attachment, Cottered, Carbon Steel Material
Mi Item #01545970
MFR #C2100HK2CL

Mfr description
C2100H K-2 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.48/each

Specifications

Dimensions

  • Chain Overall Width
    1.810 in
  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Hole Diameter
    0.323 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.150 in
  • Link Plate Thickness
    0.1870 in, 4.75 mm
  • Pin Center To Attachment End
    0.922 in
  • Pin Diameter
    0.375 in
  • Pin Length
    1.9300 in, 49.02 mm
  • Pitch
    2-1/2 in
  • Plate Height
    0.4720 in
  • Roller Center To Attachment End
    1.950 in
  • Roller Center To Hole Center
    1.312 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    0.71 lb
  • Weight per Foot
    2.4 lbs, 3.57 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number
    C2100H
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    C2100H K2 CONN LINK
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    K-2
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039198037
  • Working Load Capacity
    3840 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)