Motion
120HT S/F CONN LINK CP

TSUBAKI (UST)
120HT S/F CONN LINK CP

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #01545971
MFR #120HT S/F CONN LINK CP
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120HT S/F CONN LINK CP

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #01545971
MFR #120HT S/F CONN LINK CP

Mfr description
120HT S/F CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.75/each

Specifications

Dimensions

  • Chain Overall Width
    2.264 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.1870 in, 4.75 mm
  • Pin Diameter
    0.330 in
  • Pin Length
    2.1180 in, 53.79 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.5910 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    0.13 lb
  • Weight per Foot
    4.38 lbs, 6.52 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    120HT
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    120HT S/F CONN LINK CP
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    2060
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039184436
  • Working Load Capacity
    7270 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)