Motion
SUPER 100H RIV 10FT LG

TSUBAKI (UST)
SUPER 100H RIV 10FT LG

Roller Chain - Heavy Duty Series, 100 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01545973
MFR #SUPER 100H RIV 10FT LG
Price$158.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SUPER 100H RIV 10FT LG

Roller Chain - Heavy Duty Series, 100 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01545973
MFR #SUPER 100H RIV 10FT LG

Mfr description
SUPER 100H RIV 10FT LG
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.08/ft

Specifications

Dimensions

  • Chain Overall Width
    1.823 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    1.8230 in, 46.30 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Tensile Strength
    32600 lbs
  • Weight
    3.10 lb
  • Weight per Foot
    3.28 lbs, 4.881 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    100H
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Super Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    100H SUPER RIV
  • Material
    Carbon Steel
  • Material Specification
    Premium Alloy Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant, Shock Resistant
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039184740
  • Working Load Capacity
    7270 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)