Motion
RS32B RIVETED 10 FT LONG

TSUBAKI (UST)
RS32B RIVETED 10 FT LONG

Roller Chain - British Standard Series, 32B / 2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #01545979
MFR #RS32B RIVETED 10 FT LONG
Price$268.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS32B RIVETED 10 FT LONG

Roller Chain - British Standard Series, 32B / 2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #01545979
MFR #RS32B RIVETED 10 FT LONG

Mfr description
RS32B RIVETED 10 FT LONG
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.45/ft

Specifications

Dimensions

  • Chain Overall Width
    2.748 in
  • Chain Size & Pitch
    32B / 2 in
  • Inside Width
    1.220 in
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.248 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.701 in
  • Pin Length
    2.3050 in, 58.54 mm
  • Pitch
    2 in
  • Plate Height
    1.661 in
  • Plate Thickness
    0.248 in
  • Roller Diameter
    1.150 in
  • Roller Width
    1.220 in
  • Tensile Strength
    63100 lbs
  • Weight
    6.10 lb
  • Weight per Foot
    6.89 lbs, 10.25 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    RS32B
  • Chain Number & Pitch
    32B / 2 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Standard
  • Manufacturer Catalog Number
    RS32B RIV
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Links
    60/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039189202
  • Working Load Capacity
    9217 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)