Motion
RS08B-3CL

TSUBAKI (UST)
RS08B-3CL

Connecting Link - 08B / 1/2 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #01545980
MFR #RS08B-3CL
Price$17.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08B-3CL

Connecting Link - 08B / 1/2 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #01545980
MFR #RS08B-3CL

Mfr description
RS08B-3 CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.12/each

Specifications

Dimensions

  • Chain Overall Width
    1.820 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.310 in
  • Link Plate Height
    0.470 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.175 in
  • Pin Length
    0.9430 in, 23.94 mm
  • Pitch
    1/2 in
  • Plate Height
    0.677 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.875 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    0.11 lb
  • Weight per Foot
    1.34 lbs, 1.99 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Spring Clip
  • Chain Number
    08B-3
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS08B-3 CONNECTING LINK
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands Across
    3
  • Operating Temperature Range
    +14 to +140 °F
  • Product Type
    Roller Chain Links
  • Series
    2062
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039189561
  • Working Load Capacity
    2135 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)