Motion
DG4V-3-8B-V-M-U-B6-61

VICKERS BY DANFOSS
DG4V-3-8B-V-M-U-B6-61

02-149268 Directional Control Valve - Solenoid Actuation, 4-Way, D03 Valve, 21 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #01546109
MFR #DG4V-3-8B-V-M-U-B6-61
Price$569.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3-8B-V-M-U-B6-61

02-149268 Directional Control Valve - Solenoid Actuation, 4-Way, D03 Valve, 21 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #01546109
MFR #DG4V-3-8B-V-M-U-B6-61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$569.09/each

Specifications

Dimensions

  • Overall Height
    87 mm
  • Overall Length
    146 mm
  • Overall Width
    48 mm
  • Valve Size
    D03

Details

  • Actuation
    Solenoid
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Design Number
    61 (Type 8 Spool)
  • Electrical Connection
    ISO 4400 (DIN 43650) Mounting
  • Flow Direction
    4-Way
  • Max Ambient Temperature
    +158 °F
  • Max Operating Temperature
    158 °F
  • Maximum Flow Rate
    21 gpm
  • Maximum Operating Pressure
    5075 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Manifold, Subplate
  • Performance Specification
    High Performance
  • Spool Spring Arrangement
    Spring Offset
  • Spool Type
    Tandem Center (Open Crossover)
  • T Port Pressure Rating
    3000 psi
  • Valve Application
    Industrial

Overview

Mfr description
DG4V 3 8B V M U B6 61

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought