Motion
7600-448-002

WARNER
7600-448-002

7600-448-002 Ultrasonic Proximity Sensor - 8.00 in to 80.00 in Sensing Range, 20-30V DC Input Voltage, Analog Output (4 to 20mA or 0 to 10V) Invertible
MI ITEM #01546164
MFR #7600-448-002
List Price$4,913.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
7600-448-002

7600-448-002 Ultrasonic Proximity Sensor - 8.00 in to 80.00 in Sensing Range, 20-30V DC Input Voltage, Analog Output (4 to 20mA or 0 to 10V) Invertible
MI ITEM #01546164
MFR #7600-448-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,913.78/each for your price

Overview

Mfr description
7600-448-002
  • Short circuit protected
  • LED Indicator

Specifications

  • Sensing Range
    8.00 in to 80.00 in
  • Input Voltage
    20-30 V dc
  • Switching Function Output Type
    Analog Output (4 to 20mA or 0 to 10V) Invertible
  • Input Current
    50 mA
  • Transducer Frequency
    150 kHz
  • Response Time
    50 ms
  • Housing Type
    M30 x 1.5 Metric Threaded Barrel
  • Housing Material
    Valox Plastic
  • Termination Type
    6 ft Cable (Plug/Socket)
  • Temperature Range
    32 to +140 F°
  • Humidity
    0-95% non-condensing
  • Range Control
    Zero and span (2 potentiometers)
  • LED Indicator
    LED Indicator (green to red indicates signal strength)
  • Sensing Principle
    Ultrasonic Proximity
  • NEMA Design Class
    NEMA 12
  • Protection Class
    IP 65
  • Mounting Bracket
    7430-448-003 Metal, 596-0223-041 Plastic
  • Series
    Analog Output Series
  • Features & Benefits
    • Short circuit protected• LED Indicator
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text