Motion
5371-169-076

WARNER
5371-169-076

Power-on Electro Module Magnetic Brake - 1-3/8 in Bore, C-Face, 90 V dc, 95 ft-lbs Torque, Power-On Electro Module, 1.812 in OD, 8.078 in Length
Mi Item #01546171
MFR #5371-169-076
Price$3,842.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-169-076

Power-on Electro Module Magnetic Brake - 1-3/8 in Bore, C-Face, 90 V dc, 95 ft-lbs Torque, Power-On Electro Module, 1.812 in OD, 8.078 in Length
Mi Item #01546171
MFR #5371-169-076

Mfr description
EM215-20-90V 5371-169-076
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,842.04/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Brake Outside Diameter  
    1.812 in
  • Overall Length  
    8.078 in

Details

  • Brake Type
    Power-On Electro Module
  • Mounting Type
    C-Face
  • Nominal Static Torque
    95 ft-lbs
  • Standards Met
    NEMA
  • UPC_NO
    786582065476
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)