Motion
N064
Retaining Nut - 12.562-6 Thread Size, 15.0000 in OD, 14.0310 in Face Dia., 1.6660 in Width, Low Carbon Steel
Mi Item #01546230
MFR #N064
Price$1,215.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 12.562-6 Thread Size, 15.0000 in OD, 14.0310 in Face Dia., 1.6660 in Width, Low Carbon Steel
Mi Item #01546230
MFR #N064

Mfr description
N064 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,215.51/each

Specifications

Dimensions

  • Axial Load
    419300 lbs
  • Face Diameter  
    14.0310 in
  • Outside Diameter  
    15.0000 in
  • Overall Width
    1.6660 in
  • Thread Size  
    12.562-6

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    PP-64
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)