Motion
PN 01
Precision Locknut - .469-32 Thread Size, 0.8750 in OD, 0.7190 in Face Dia., 0.3230 in Width, Carbon Steel
MI ITEM #01546231
MFR #PN 01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Locknut - .469-32 Thread Size, 0.8750 in OD, 0.7190 in Face Dia., 0.3230 in Width, Carbon Steel
MI ITEM #01546231
MFR #PN 01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    6900 lbs
  • Face Diameter  
    0.7190 in
  • Outside Diameter  
    0.8750 in
  • Overall Width
    0.3230 in
  • Thread Size  
    .469-32

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    PW-01
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Thread Direction
    Right Hand

Overview

Mfr description
PN01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought