Motion
WT-08
Bearing Lock Washer - 1.5830 in ID, 2.2500 in Outside Dia., 1.8640 in Face Dia., Carbon Steel Material, WT Series
MI ITEM #01546234
MFR #WT-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.5830 in ID, 2.2500 in Outside Dia., 1.8640 in Face Dia., Carbon Steel Material, WT Series
MI ITEM #01546234
MFR #WT-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5830 in
  • Face Diameter  
    1.8640 in
  • Outside Diameter Over Tangs
    2.2500 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    NT-08
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WT
  • UPC_NO
    751968740803

Overview

Mfr description
WT08 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought