Motion
BHSS03
Bearhug Locknut - .664-32 Thread Size, 1.1250 in OD, 0.9380 in Face Dia., 0.4060 in Width, Stainless Steel
MI ITEM #01546236
MFR #BHSS03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - .664-32 Thread Size, 1.1250 in OD, 0.9380 in Face Dia., 0.4060 in Width, Stainless Steel
MI ITEM #01546236
MFR #BHSS03

Mfr description
BHSS03 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    5400 lbs
  • Face Diameter  
    0.9380 in
  • Outside Diameter  
    1.1250 in
  • Overall Width
    0.4060 in
  • Thread Size  
    .664-32

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHS
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)