Motion
PW-01
Bearing Lock Washer - 0.4840 in ID, 1.1090 in Outside Dia., 0.7340 in Face Dia., Carbon Steel Material, PW Series
MI ITEM #01546238
MFR #PW-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.4840 in ID, 1.1090 in Outside Dia., 0.7340 in Face Dia., Carbon Steel Material, PW Series
MI ITEM #01546238
MFR #PW-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PW01 LOCKWASHER

Specifications

  • Series
    PW
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    PN-01
  • Manufacturer Product Page
  • UPC_NO
    751968420101
  • Outside Diameter Over Tangs
    1.1090 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text