Specifications
Dimensions
- Bore Diameter1.7920 in
- Face Diameter2.3110 in
- Outside Diameter Over Tangs2.8440 in
- Tang Width0.2340 in
Details
- Compatible Lock Nut NumberPN-09
- Manufacturer Product Page
- MaterialCarbon Steel
- Product TypeBearing Lock Washers
- SeriesPW
- UPC_NO751968420903
Overview
Mfr description
PW09 LOCKWASHER