Motion
PW-16
Bearing Lock Washer - 3.1770 in ID, 4.5000 in Outside Dia., 3.8740 in Face Dia., Carbon Steel Material, PW Series
Mi Item #01546240
MFR #PW-16
Price$28.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.1770 in ID, 4.5000 in Outside Dia., 3.8740 in Face Dia., Carbon Steel Material, PW Series
Mi Item #01546240
MFR #PW-16

Mfr description
PW16 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.99/each

Specifications

Dimensions

  • Bore Diameter  
    3.1770 in
  • Face Diameter  
    3.8740 in
  • Outside Diameter Over Tangs
    4.5000 in
  • Tang Width  
    0.3280 in

Details

  • Compatible Lock Nut Number
    PN-16
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    PW
  • UPC_NO
    751968421603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)