Motion
PWT-15
Bearing Lock Washer - 2.9730 in ID, 4.0930 in Outside Dia., 3.3950 in Face Dia., Carbon Steel Material, PWT Series
MI ITEM #01546242
MFR #PWT-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.9730 in ID, 4.0930 in Outside Dia., 3.3950 in Face Dia., Carbon Steel Material, PWT Series
MI ITEM #01546242
MFR #PWT-15

Mfr description
PWT15 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.9730 in
  • Face Diameter  
    3.3950 in
  • Outside Diameter Over Tangs
    4.0930 in
  • Tang Width  
    0.3270 in

Details

  • Compatible Lock Nut Number
    PT-15
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    PWT
  • UPC_NO
    751968451501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)