Motion
WH-04
Bearing Lock Washer - 0.8010 in ID, 1.5630 in Outside Dia., 1.1400 in Face Dia., Carbon Steel Material, WH Series
Mi Item #01546253
MFR #WH-04
Price$3.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.8010 in ID, 1.5630 in Outside Dia., 1.1400 in Face Dia., Carbon Steel Material, WH Series
Mi Item #01546253
MFR #WH-04

Mfr description
WH04 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.69/each

Specifications

Dimensions

  • Bore Diameter  
    0.8010 in
  • Face Diameter  
    1.1400 in
  • Outside Diameter Over Tangs
    1.5630 in
  • Tang Width  
    0.1660 in

Details

  • Compatible Lock Nut Number
    N-04
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968710400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)