Motion
WH-21
Bearing Lock Washer - 4.1920 in ID, 5.7340 in Outside Dia., 5.0450 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01546255
MFR #WH-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 4.1920 in ID, 5.7340 in Outside Dia., 5.0450 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01546255
MFR #WH-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.1920 in
  • Face Diameter  
    5.0450 in
  • Outside Diameter Over Tangs
    5.7340 in
  • Tang Width  
    0.3900 in

Details

  • Compatible Lock Nut Number
    AN-21
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968712107

Overview

Mfr description
WH21 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought