Motion
WI-08
Bearing Lock Washer - 1.6720 in ID, 2.6250 in Outside Dia., 2.2030 in Face Dia., Carbon Steel Material, WI Series
MI ITEM #01546257
MFR #WI-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.6720 in ID, 2.6250 in Outside Dia., 2.2030 in Face Dia., Carbon Steel Material, WI Series
MI ITEM #01546257
MFR #WI-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WI08 LOCKWASHER

Specifications

  • Series
    WI
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    NI-08
  • Manufacturer Product Page
  • UPC_NO
    751968720805
  • Outside Diameter Over Tangs
    2.6250 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text